Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2816308 Spiral Point Tap Plug #4x40 Ticn | AG4CXF 33YA50

OSG 2816308 Spiral Point Tap Plug #4x40 Ticn

Item: AG4CXF Model: 2816308Cross Ref: 33YA50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishTiCN Coated
List Number280
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length1 7/8"
Pitch Diameter LimitsH4
Pitch Type40
Shank Dia.0.141"
Size#4
Tap TypePlug
Thread DirectionRight Hand
Thread Length9/16"
Thread TypeCoarse
55% Thread Drill Size3/32"
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.2 mm
Class Of FitClass JIS 2
Coolant FedNon Coolant Through
Drill Bit Size0.0860", 0.0876", 0.0893", 0.0909", 0.0925"
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, K, M, P
Shank Length1 9/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1090"
StandardsANSI
Tap ChamferPlug
Tap FinishTiCN
Tap MaterialHSS E
Tap Thread Size#4-40
Thread LimitH4
Thread Limit / Class Of FitH4, JIS 2
Thread Size#4-40
Thread StandardUNC
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Pitch Diameter LimitsTap TypeThread TypeSizePrice
OSG 2893708 Spiral Point Tap Plug 5x0.80mm Ticn | AG3NUJ 33PD86 289370822 mm360 mm3.93 mmD11PlugMetric CoarseM5€36.31
OSG 2806008 Spiral Point Tap Plug #3x48 Ticn | AG4CVU 33YA16 28060081/2"21.812"0.141"H2PlugCoarse#3€29.74
OSG 2806408 Spiral Point Tap Plug #4x40 Ticn | AG4CVV 33YA17 28064089/16"21 7/8"0.141"H2PlugCoarse#4€25.41
OSG 2807008 Spiral Point Tap Plug #5x40 Ticn | AG4CVW 33YA18 28070085/8"21.938"0.141"H2PlugCoarse#5€24.45
OSG 2807408 Spiral Point Tap Plug #6x32 Ticn | AG4CVX 33YA19 280740811/16"22"0.141"H2PlugCoarse#6€21.03
OSG 2807600 Spiral Point Tap Plug #6x40 Bright | AG4CVY 33YA20 280760011/16"22"0.141"H2PlugFine#6€17.76
OSG 2807601 Spiral Point Tap Plug #6x40 S/o | AG4CVZ 33YA21 280760111/16"22"0.141"H2PlugFine#6€21.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2816308 Spiral Point Tap Plug #4x40 Ticn
€30.69 /unit