Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2734600 Pipe and Conduit Thread Die, High Speed Steel, 1/2 Inch Size-14 Thread Size | CT4WCJ

OSG 2734600 Pipe and Conduit Thread Die, High Speed Steel, 1/2 Inch Size-14 Thread Size

Item: CT4WCJ Model: 2734600Cross Ref: 54LH84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie
ApplicationHand Threading
FinishBright, Uncoated
For Tool TypeHand Tool
Integrated HandleNo
MaterialHigh Speed Steel
Outside Dia.2"
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
ShapeRound
Thickness5/8"
Thread DirectionRight Hand
Thread Size1/2"-14
Thread StandardNPT
Threads Per Inch14
TypeAdjustable
Die MaterialHigh Speed Steel
Die ShapeRound
Die Thickness5/8"
Die Thread Size1/2"-14
Die TypeAdjustable
Finish - MachiningBright (Uncoated)
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread DirectionOutside Dia.ApplicationFor Tool TypeIntegrated HandleOverall LengthShapePrice
OSG 2734400 Pipe and Conduit Thread Die, High Speed Steel, 1/4 Inch Size-18 Thread Size | CT4WCK 27344001/4"-18Right Hand2"Hand ThreadingHand ToolNo2"Round€119.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2734600 Pipe and Conduit Thread Die, High Speed Steel, 1/2 Inch Size-14 Thread Size
€145.52 /unit