Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2630005 Spiral Point Tap, 1/4-20 Thread Size, 9/16 Inch Thread Length, 3 1/8 Inch Length | CT6NUM

OSG 2630005 Spiral Point Tap, 1/4-20 Thread Size, 9/16 Inch Thread Length, 3 1/8 Inch Length

Item: CT6NUM Model: 2630005Cross Ref: 6WFX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size#3
65% Thread Drill Size#5
75% Thread Drill Size#7
Coolant FedCoolant Through
Drill Bit Size0.198", 0.2013", 0.2045", 0.2078", 0.211"
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 2B
Number Of Flutes3
Overall Length3 1/8"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/8"
Shank Length1.938"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.19"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length9/16"
Thread Limit2B
Thread Size1/4"-20
Thread StandardCoarse
Threads Per Inch20
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap FinishTiN
Tap Thread Size1/4"-20
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthNumber Of Flutes75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2511401 Spiral Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 2 3/16 Inch Length | CT6LJM 2511401#4-401/4"2.188"22.2 mm2B0.141"Coarse€24.95
OSG 2813400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFQ 2813400#10-247/16"2.344"3#25H30.094"Coarse€18.51
OSG 2813401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFR 2813401#10-247/16"2.344"3#25H30.094"Coarse€19.54
OSG 2818401 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFT 2818401#10-247/16"2.344"3#25H50.094"Coarse€18.92
OSG 2818400 Spiral Point Tap, #10-24 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NFU 2818400#10-247/16"2.344"3#25H50.094"Coarse€17.76
OSG 2813900 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHC 2813900#10-327/16"2.344"3#21H40.094"Fine€17.49
OSG 2808800 Spiral Point Tap, #10-32 Thread Size, 7/16 Inch Thread Length, 2 11/32 Inch Length | CT6NHE 2808800#10-327/16"2.344"3#21H20.094"Fine€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2630005 Spiral Point Tap, 1/4-20 Thread Size, 9/16 Inch Thread Length, 3 1/8 Inch Length
€88.91 /unit