Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2590401 Spiral Point Tap Plug 3x0.50mm S/o | AG4CAK 33XW07

OSG 2590401 Spiral Point Tap Plug 3x0.50mm S/o

Item: AG4CAK Model: 2590401Cross Ref: 33XW07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number259
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length56 mm
Pitch Diameter Limits6H
Pitch Type0.5 mm
Shank Dia.3.58 mm
SizeM3
Tap TypePlug
Thread DirectionRight Hand
Thread Length16 mm
Thread TypeMetric Coarse
55% Thread Drill Size#37
65% Thread Drill Size#38
75% Thread Drill Size2.5 mm
Class Of FitClass 6H
Coolant FedNon Coolant Through
Drill Bit Size2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Extended NeckYes
Measurement SystemMetric
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application Iso CodeH, K, M, P
Shank Length38 mm
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size2.79 mm
Tap ChamferPlug
Tap FinishBlack Oxide
Tap Length StandardDIN
Tap MaterialHSS E
Tap Shank StandardANSI
Tap Thread SizeM3 x 0.5
Thread Limit / Class Of Fit6H
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1115710001 Spiral Point Tap Plug 2.5x0.45mm S/o | AG4BVJ 33XT93 111571000113 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€56.29
OSG 1115710008 Spiral Point Tap Plug 2.5x0.45mm Ticn | AG4BVK 33XT94 111571000813 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€66.88
OSG 1115710108 Spiral Point Tap Plug 3x0.50mm Ticn | AG4BVL 33XT95 111571010816 mm349 mm3.58 mmMetric CoarseD3PlugM3€52.60
OSG 1115710208 Spiral Point Tap Plug 4x0.70mm Ticn | AG4BVM 33XT96 111571020819 mm353 mm4.1 mmMetric CoarseD4PlugM4€41.04
OSG 1115710308 Spiral Point Tap Plug 5x0.80mm Ticn | AG4BVN 33XT97 111571030822 mm360 mm5 mmMetric CoarseD4PlugM5€42.00
OSG 1115710408 Spiral Point Tap Plug 6 x 1.00mm Ticn | AG4BVP 33XT98 111571040825 mm364 mm6.5 mmMetric CoarseD5PlugM6€53.57
OSG 1115710508 Spiral Point Tap Plug 8 x 1.25mm Ticn | AG4BVQ 33XT99 111571050829 mm369 mm8.1 mmMetric CoarseD5PlugM8€58.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2590401 Spiral Point Tap Plug 3x0.50mm S/o
€40.31 /unit