Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2393205 Spiral Flute Tap, M18X2.5 Thread Size, 20 mm Thread Length, 125 mm Length, Right Hand | CT6MRX

OSG 2393205 Spiral Flute Tap, M18X2.5 Thread Size, 20 mm Thread Length, 125 mm Length, Right Hand

Item: CT6MRX Model: 2393205Cross Ref: 6VYG0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size16.2 mm
65% Thread Drill Size0.656"
75% Thread Drill Size16.5 mm
Coolant FedCoolant Through
Drill Bit Size15.40 mm, 15.56 mm, 15.73 mm, 15.89 mm, 16.05 mm
Extended NeckYes
FeaturesFor Blind Hole Applications, Improved Chip Evacuation And Heat Control Extends Tap Life, Improves Wear Resistance For Extended Tap Life, Increased Wear Resistance, Provides Greater Reach Capability
FinishTitanium Nitride Coated
GradeGrade 239
Helix Angle45°
Number Of Flutes4
Overall Length125 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAll Materials
Shank Dia.13.76 mm
Shank Length70 mm
Shank TypeStraight
Square Size10.31 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length20 mm
Thread Pitch2.5 mm
Thread SizeM18 x 2.5
Thread StandardMetric Coarse
Material Grade - MachiningGrade 239
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, N, P1, P2
Shank Type - MachiningStraight
StandardsDIN
Tap FinishTiN
Tap StyleSpiral Flute
Tap Thread SizeM18 x 2.5

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2393205 Spiral Flute Tap, M18X2.5 Thread Size, 20 mm Thread Length, 125 mm Length, Right Hand
€260.70 /unit