Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 235-0010 Center Drill, 3/64 Inch Drill Size, 1/8 Inch Body Dia, 3/64 Inch Drill Point Dia | CT4UEC

OSG 235-0010 Center Drill, 3/64 Inch Drill Size, 1/8 Inch Body Dia, 3/64 Inch Drill Point Dia

Item: CT4UEC Model: 235-0010Cross Ref: 34YH82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Countersink Angle60°
Countersink StylePlain
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Drill Point Dia.0.047"
End TypeDouble End
FinishBright, Uncoated
Flute TypeSpiral
MaterialCarbide
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length1 1/4"
System Of MeasurementImperial
Drill Size3/64"
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Point Dia.Overall LengthCountersink StyleMaterialCountersink AngleCutting DirectionFinishPrice
OSG 235-0040 Center Drill, 1/8 Inch Drill Size, 5/16 Inch Body Dia, 1/8 Inch Drill Point Dia | CT4UEB 235-00401/8"2 1/8"PlainCarbide60°Right HandBright, Uncoated€57.85
OSG 235-0020 Center Drill, 5/64 Inch Drill Size, 3/16 Inch Body Dia, 5/64 Inch Drill Point Dia | CT4UED 235-00200.078"1 7/8"PlainCarbide60°Right HandBright, Uncoated€30.33
OSG 235-0060 Center Drill, 7/32 Inch Drill Size, 1/2 Inch Body Dia, 7/32 Inch Drill Point Dia | CT4UEE 235-00600.219"3"PlainCarbide60°Right HandBright, Uncoated€98.78
OSG 235-0030 Center Drill, 7/64 Inch Drill Size, 1/4 Inch Body Dia, 7/64 Inch Drill Point Dia | CT4UEF 235-00300.109"2"PlainCarbide60°Right HandBright, Uncoated€40.29
OSG 235-0050 Center Drill, 3/16 Inch Drill Size, 7/16 Inch Body Dia, 3/16 Inch Drill Point Dia | CT4UEG 235-00500.188"2 3/4"PlainCarbide60°Right HandBright, Uncoated€73.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 235-0010 Center Drill, 3/64 Inch Drill Size, 1/8 Inch Body Dia, 3/64 Inch Drill Point Dia
€23.59 /unit