Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2333005 Spiral Point Tap, 9/16-18 Thread Size, 5/8 Inch Thread Length, 3 29/32 Inch Length | CT6PHC

OSG 2333005 Spiral Point Tap, 9/16-18 Thread Size, 5/8 Inch Thread Length, 3 29/32 Inch Length

Item: CT6PHC Model: 2333005Cross Ref: 6WFV4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size13.25 mm
65% Thread Drill Size0.516"
75% Thread Drill Size12.9 mm
Coolant FedCoolant Through
Drill Bit Size0.5048", 0.5084", 0.512", 0.5156", 0.5192"
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 2B
Number Of Flutes4
Overall Length3.906"
Primary Material ApplicationSteel
Secondary Material ApplicationAll Materials
Shank Dia.0.203"
Shank Length1.938"
Shank TypeStraight
Square Size0.322"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialHigh Speed Steel E
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length5/8"
Thread Limit2B
Thread Size9/16"-18
Thread StandardFine
Threads Per Inch18
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, N, P1, P2
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap FinishTiN
Tap Thread Size9/16"-18
Thread Limit / Class Of Fit2B

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2333005 Spiral Point Tap, 9/16-18 Thread Size, 5/8 Inch Thread Length, 3 29/32 Inch Length
€180.17 /unit