Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2293001 Spiral Flute Tap, M18X1.5 Thread Size, 3/4 Inch Thread Length, 4 5/16 Inch Length | CT6MRU

OSG 2293001 Spiral Flute Tap, M18X1.5 Thread Size, 3/4 Inch Thread Length, 4 5/16 Inch Length

Item: CT6MRU Model: 2293001Cross Ref: 6VXP9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size16.9 mm
65% Thread Drill Size0.656"
75% Thread Drill Size16.5 mm
Coolant FedNon Coolant Through
Drill Bit Size16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm
Extended NeckYes
FeaturesFor Blind Hole Applications, Increased Wear Resistance, Provides Greater Reach Capability
FinishBlack Oxide
GradeGrade 229
Helix Angle45°
Number Of Flutes4
Overall Length4.312"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Shank Dia.0.531"
Shank Length2.156"
Shank TypeStraight
Square Size0.406"
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length3/4"
Thread Pitch1.5 mm
Thread SizeM18 x 1.5
Thread StandardMetric Fine
Material Grade - MachiningGrade 229
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
StandardsDIN
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread SizeM18 x 1.5

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2293001 Spiral Flute Tap, M18X1.5 Thread Size, 3/4 Inch Thread Length, 4 5/16 Inch Length
€203.86 /unit