Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2292201 Spiral Flute Tap, M12X1.5 Thread Size, 1/2 Inch Thread Length, 3 29/32 Inch Length | CT6MPP

OSG 2292201 Spiral Flute Tap, M12X1.5 Thread Size, 1/2 Inch Thread Length, 3 29/32 Inch Length

Item: CT6MPP Model: 2292201Cross Ref: 6VXP3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size10.9 mm
65% Thread Drill Size0.422"
75% Thread Drill Size10.5 mm
Coolant FedNon Coolant Through
Drill Bit Size10.44 mm, 10.54 mm, 10.64 mm, 10.73 mm, 10.83 mm
Extended NeckYes
FeaturesDin Overall Length Provides Greater Reach Capability, Hsse Material Increased Wear Resistance, Spiral Flute For Blind Hole Applications
FinishBlack Oxide
GradeGrade 229
Helix Angle45°
Number Of Flutes3
Overall Length3.906"
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Shank Dia.0.359"
Shank Length1.969"
Shank TypeStraight
Square Size0.275"
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1/2"
Thread Pitch1.5 mm
Thread SizeM12 x 1.5
Thread StandardMetric Fine
Measurement SystemMetric
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsDIN
Tap StyleSpiral Flute

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2292201 Spiral Flute Tap, M12X1.5 Thread Size, 1/2 Inch Thread Length, 3 29/32 Inch Length
€83.24 /unit