Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 220-4134 Screw Machine Drill Bit, 10.50 mm Drill Bit Size, 114 mm Overall Length | CT6HQZ

OSG 220-4134 Screw Machine Drill Bit, 10.50 mm Size, 114 mm Overall Length

Item: CT6HQZ Model: 220-4134Cross Ref: 3CLF1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Alloy And Carbon Steel, Aluminum And Cast Iron
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.4134
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeFacet
Drill Bit Size10.5 mm
Drill Length ClassScrew Machine Length
FinishBright, Uncoated
Flute Length73 mm
Flute TypeSpiral
GradeGeneral Purpose
List Number220D
MaterialCarbide , Solid Carbide
Max. Drilling Depth73 mm
No. Of Pieces1
Number Of Flutes2
Overall Length114 mm
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.10.5 mm
Shank Length41.3 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Drill Diameter Tolerance+0.000, -0.013 mm
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth73 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 220-4134 Screw Machine Drill Bit, 10.50 mm Size, 114 mm Overall Length
€125.40 /unit