Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 215-3580 Screw Machine Drill Bit, T Drill Bit Size, 3 1/16 Inch Overall Length | CT6KUY

OSG 215-3580 Screw Machine Drill Bit, T Drill Bit Size, 3 1/16 Inch Overall Length

Item: CT6KUY Model: 215-3580Cross Ref: 3CKY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
ApplicationFor Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 Hrc
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.358
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeLetter
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle135°
Drill Bit Point TypeFacet
Drill Bit SizeT
Drill Length ClassScrew Machine Length
FinishBright, Uncoated
Flute Length1 3/4"
Flute TypeSpiral
GradeHeavy Duty , High Performance
List Number215
MaterialCarbide , Solid Carbide
Max. Drilling Depth44.5 mm
No. Of Pieces1
Number Of Flutes2
Overall Length3.062"
Primary Material ApplicationAluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool And Die Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.344"
Shank Length33.3 mm
Shank TypeStraight
Sheeter DrillNo
Sizes IncludedT
System Of MeasurementLetter

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
OSG 220-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVC 220-2280#10.2282 3/4"0.219"44.5 mm€34.52
OSG 215-2280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CT6GVD 215-2280#10.2282.438"0.219"33.3 mm€36.98
OSG 215-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVK 215-1935#100.19352 1/4"0.188"30.2 mm€32.21
OSG 220-1935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CT6GVL 220-1935#100.19352 1/4"0.188"41.3 mm€29.26
OSG 215-1910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CT6GVN 215-1910#110.1912 1/4"0.188"30.2 mm€29.81
OSG 220-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 3/4 Inch Overall Length | CT6GVT 220-1890#120.1892 3/4"0.188"41.3 mm€28.80
OSG 215-1890 Screw Machine Drill Bit, #12 Drill Bit Size, 57 mm Overall Length | CT6GVW 215-1890#120.18957 mm4.8 mm30.2 mm€30.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 215-3580 Screw Machine Drill Bit, T Drill Bit Size, 3 1/16 Inch Overall Length
€91.93 /unit