Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 21066411 Corner Radius End Mill, Exo Finish, 5 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut | CT4XTE

OSG 21066411 Corner Radius End Mill, Exo Finish, 5 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut

Item: CT4XTE Model: 21066411Cross Ref: 55FF91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€682.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cutting Length3"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
FinishExo
Helix AngleVariable
Milling Dia.1"
Number Of Flutes5
Overall Length6"
Shank Dia.1"
Corner Radius0.09"
Cutting DirectionRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Finish - MachiningEXO
Length Of Cut3"
List Number2106
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material ApplicationTitanium
Primary Material Application Iso CodeS
Shank Type - MachiningStraight
Single End/double EndSingle End
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.0418
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberCorner RadiusCutting LengthPrice
OSG 28631200 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGW 286312003/4"23/4"25°4"28630.03"1 1/8"€447.29
OSG 28631600 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGX 286316003/4"23/4"25°4"28630.19"1 1/8"€443.83
OSG 28631400 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGY 286314003/4"23/4"25°4"28630.09"1 1/8"€447.29
OSG 28631300 Corner Radius End Mill, 2 Flutes, 3/4 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT4WGZ 286313003/4"23/4"25°4"28630.06"1 1/8"€447.29
OSG 28632100 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WJZ 286321007/8"27/8"25°4"28633/25"1.312"€658.20
OSG 28632200 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKA 286322007/8"27/8"25°4"28630.19"1.312"€653.10
OSG 28631900 Corner Radius End Mill, 2 Flutes, 7/8 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CT4WKB 286319007/8"27/8"25°4"28630.06"1.312"€658.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 21066411 Corner Radius End Mill, Exo Finish, 5 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut
€682.35 /unit