Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2104401 Spiral Point Tap Plug 3/8 Inch x 24 S/o | AG4DZQ 33YH56

OSG 2104401 Spiral Point Tap Plug 3/8 Inch x 24 S/o

Item: AG4DZQ Model: 2104401Cross Ref: 33YH56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBlack Oxide
List Number917
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes3
Overall Length6"
Pitch Diameter LimitsH3
Pitch Type24
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Carbon Steel, Cast Iron
Secondary Material Application Iso CodeK, N, P
Shank Dia.0.381"
Spiral DirectionNeutral
Square Size0.285"
System Of MeasurementFractional Inch
Tap ChamferPlug
Tap GroupingTap
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeFine
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Extended NeckNo
Extended ShankYes
Material Grade - MachiningGrade 917
Measurement SystemFractional Inch
Shank Length4 37/64"
StandardsANSI
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Point
Tap Thread Size3/8"-24
Thread LimitH3
Thread Size3/8"-24
Thread StandardUNF
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.52
Ship length (cm)16.51
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2104401 Spiral Point Tap Plug 3/8 Inch x 24 S/o
€90.54 /unit