Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 21001511 Square End Mill, Center Cutting, 5 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT6UVQ

OSG 21001511 Square End Mill, Center Cutting, 5 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length

Item: CT6UVQ Model: 21001511Cross Ref: 55FG17
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€605.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishExo
Flute TypeHelical
List Number2100
MaterialCarbide
Milling Dia.1"
Number Of Coolant Holes0
Number Of Flutes5
Overall Length4"
Primary Material ApplicationTitanium
Primary Material Application Iso CodeS
Shank Dia.1"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Workpiece CompatibilityStainless Steel, Super Alloy
End Mill Cutting TypeCenter Cutting
For Material Hardness0 HRC to 35 HRC
Length Of Cut1 1/2"
Material GradeC2 Micrograin
Max. Helix Angle43°
Measurement SystemFractional Inch
Milling Diameter1"
Min. Helix Angle41°
Shank Diameter1"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.6008
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishOverall LengthHelix AngleGradeList NumberPrice
OSG 20226100 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYC 202261001"21"Bright, Uncoated5"30°High Performance2022€447.49
OSG 36210014 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CT6RYQ 362100141/2"21/2"WXL3 1/2"30°Micro Grain Carbide3621€163.75
OSG 20224900 Square End Mill, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RYR 202249001/2"21/2"Bright, Uncoated3"30°High Performance2022€86.94
OSG 20221700 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZY 202217001/4"21/4"Bright, Uncoated2 1/2"30°High Performance2022€40.87
OSG 36210009 Square End Mill, Center Cutting, 2 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CT6RZZ 362100091/4"21/4"WXL2 1/2"30°Micro Grain Carbide3621€61.88
OSG 20220100 Square End Mill, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia, 3/8 Inch Length Of Cut | CT6TAU 202201001/8"21/8"Bright, Uncoated1 1/2"30°High Performance2022€22.31
OSG 36210007 Square End Mill, Center Cutting, 2 Flutes, 3/16 Inch Milling Dia, 9/16 Inch Length Of Cut | CT6TFW 362100070.188"20.188"WXL2 1/4"30°Micro Grain Carbide3621€49.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 21001511 Square End Mill, Center Cutting, 5 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length
€605.41 /unit