Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 20416100 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CT6TTT

OSG 20416100 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length

Item: CT6TTT Model: 20416100Cross Ref: 35CF73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€456.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle45°
List Number2041
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.1"
Non Ferrous (n) CompatibilityNo
Number Of Flutes3
Overall Length4"
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.1"
Shank TypeEnd Mill , Straight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Length Of Cut1 1/4"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter1"
Shank Diameter1"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthEnd TypeGradeHelix AngleList NumberPrice
OSG 84400623 Square End Mill, Center Cutting, 0.1875 Inch Milling Dia, 0.5000 Inch Length Of Cut | CT6RXG 844006230.188"41/4"2 1/2"Double End-43°8440€95.32
OSG 20224500 Square End Mill, Center Cutting, 15/32 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT6RXU 202245000.469"21/2"3"Single EndGeneral Purpose30°2022€85.79
OSG 20231700 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CT6RYA 202317001"21"5"Single EndGeneral Purpose30°2023€457.77
OSG 20241700 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT6RYD 202417001"21"6"Single EndGeneral Purpose30°2024€480.59
OSG HP410-0394 Square End Mill, Center Cutting, 2 Flutes, 1 mm Milling Dia, 1.50 mm Length Of Cut | CT6RYG HP410-03941 mm26 mm60 mmSingle EndGeneral Purpose30°-€36.12
OSG 8502010 Square End Mill, Center Cutting, 2 Flutes, 1 mm Milling Dia, 2.50 mm Length Of Cut | CT6RYH 85020101 mm24 mm40 mmSingle EndGeneral Purpose30°8120€55.98
OSG HP410-0551 Square End Mill, Center Cutting, 2 Flutes, 1.40 mm Milling Dia, 2.10 mm Length Of Cut | CT6RYJ HP410-05511.4 mm26 mm60 mmSingle EndGeneral Purpose30°-€40.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 20416100 Square End Mill, Center Cutting, 3 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length
€456.53 /unit