Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 20151411 Carbide End Mill 2015 5/8 Diameter 1 1/4 Cut Length | AC4URX 30L772

OSG 20151411 Carbide End Mill 2015 5/8 Diameter 1 1/4 Cut Length

Item: AC4URX Model: 20151411Cross Ref: 30L772
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€331.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Corner Radius0.06"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 1/4"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationRoughing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle40°
List Number2015
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.5/8"
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length3 1/2"
Primary Material Application Iso CodeK, M, P, S
Shank Dia.5/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
TypeRougher
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1 1/4"
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)2.03
Ship width (cm)7.62
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.End TypeOverall LengthCorner RadiusShank Dia.Cutting LengthNumber Of FlutesEnd Mill StylePrice
OSG 20150111 Carbide End Mill 2015 1/4 Diameter 3/8 Cut Length | AC4URL 30L762 201501111/4"Single End2"0.03"-3/8"4Corner Radius€103.53
OSG 20150211 Carbide End Mill 2015 1/4 Diameter 3/4 Cut Length | AC4URM 30L763 201502111/4"Single End2 1/2"0.03"-3/4"4Corner Radius€115.03
OSG 20150311 Carbide End Mill 2015 3/8 Diameter 1/2 Cut Length | AC4URN 30L764 201503113/8"Single End2"0.03"3/8"1/2"4Corner Radius€124.41
OSG 20150411 Carbide End Mill 2015 3/8 Diameter 7/8 Cut Length | AC4URP 30L765 201504113/8"Single End2 1/2"0.03"3/8"7/8"4Corner Radius€121.43
OSG 20150511 Carbide End Mill 2015 1/2 Diameter 5/8 Cut Length | AC4URQ 30L766 201505111/2"Single End2 1/2"0.03"1/2"5/8"4Corner Radius€176.62
OSG 20150611 Carbide End Mill 2015 1/2 Diameter 1 1/4 Cut Length | AC4URR 30L767 201506111/2"Single End3"0.03"1/2"1 1/4"4Corner Radius€225.54
OSG 20150811 Carbide End Mill 2015 1/2 Diameter 1 1/4 Cut Length | AC4URT 30L768 201508111/2"Single End3"0.06"1/2"1 1/4"4Corner Radius€184.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 20151411 Carbide End Mill 2015 5/8 Diameter 1 1/4 Cut Length
€331.59 /unit