Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 20100800 Ball End Mill, 4 Flutes, 5/8 Inch Milling Dia, 3.5 Inch Overall Length | CT4TTH

OSG 20100800 Ball End Mill, 4 Flutes, 5/8 Inch Milling Dia, 3.5 Inch Overall Length

Item: CT4TTH Model: 20100800Cross Ref: 35CG36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 5/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List Number2010
MaterialCarbide
Material Grade - MachiningGeneral Purpose
Milling Dia.5/8"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAluminum
Primary Material Application Iso CodeN
Shank Dia.5/8"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1 5/8"
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Helix AngleOverall LengthList NumberEnd Mill ApplicationCutting LengthPrice
OSG 497-1000 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 6 Inch Overall Length | CT4QUT 497-10001"21"15°6"497Finishing, Roughing1 1/2"€635.60
OSG HP416-5000 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 4 Inch Overall Length | CT4RAU HP416-50001/2"21/2"30°4"HP416Finishing, Roughing1"€124.94
OSG 36100911 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4RBD 361009111/2"21/2"30°4"3610Finishing, Roughing1/2"€194.47
OSG 44101611 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CT4RBE 441016111/2"21/2"30°4"4410Finishing, Roughing1/2"€255.53
OSG 497-5000 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 5 Inch Overall Length | CT4RBF 497-50001/2"21/2"15°5"497Finishing, Roughing3/4"€155.60
OSG 90110511 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 Inch Overall Length | CT4RCB 901105111/4"21/4"30°3"9011Finishing, Roughing3/8"€217.62
OSG 36901711 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length | CT4RCH 369017111/4"21/4"30°4"3690Finishing, Roughing1/4"€124.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 20100800 Ball End Mill, 4 Flutes, 5/8 Inch Milling Dia, 3.5 Inch Overall Length
€202.87 /unit