Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2006508 Spiral Point Tap Plug #10x24 Ticn | AG4DNN 33YF15

OSG 2006508 Spiral Point Tap Plug #10x24 Ticn

Item: AG4DNN Model: 2006508Cross Ref: 33YF15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishTiCN Coated
List Number105
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 3/8"
Pitch Diameter LimitsH4
Pitch Type24
Shank Dia.0.194"
Size#10
Tap TypePlug
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeCoarse
55% Thread Drill Size#21
65% Thread Drill Size#23
75% Thread Drill Size#25
Class Of FitClass H3
Coolant FedNon Coolant Through
Drill Bit Size0.1467", 0.1494", 0.1521", 0.1548", 0.1575"
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationAluminum, Cast Iron, Steel
Primary Material Application Iso CodeK, N, P
Shank Length1 9/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1520"
StandardsANSI
Tap ChamferPlug
Tap FinishTiCN
Tap MaterialHigh Speed Steel
Tap Thread Size#10-24
Thread LimitH4
Thread Limit / Class Of FitH4, H3
Thread Size#10-24
Thread StandardUNC
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1201008 Spiral Point Tap Plug #3x48 Ticn | AG4CQH 33YD90 12010081/2"1.812"20.141"CoarseH1Plug#3€22.65
OSG 1201208 Spiral Point Tap Plug #3x56 Ticn | AG4CQK 33YD92 12012081/2"1.812"20.141"FineH1Plug#3€23.99
OSG 1236408 Spiral Point Tap Plug 5/16 Inch x 24 Ticn | AG4CQP 33YF63 12364081 1/8"2.719"30.318"FineH4Plug-€27.66
OSG 1236808 Spiral Point Tap Plug 3/8 Inch x 24 Ticn | AG4CQT 33YF66 12368081 1/4"2.938"30.381"FineH4Plug-€29.90
OSG 1200008 Spiral Point Tap Plug #0x80 Ticn | AG4DGX 33YD77 12000085/16"1 5/8"20.141"FineH1Plug#0€31.40
OSG 1200208 Spiral Point Tap Plug #1x64 Ticn | AG4DHA 33YD80 12002083/8"1.688"20.141"CoarseH1Plug#1€29.90
OSG 1200408 Spiral Point Tap Plug #1x72 Ticn | AG4DHD 33YD83 12004083/8"1.688"20.141"FineH1Plug#1€28.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2006508 Spiral Point Tap Plug #10x24 Ticn
€26.21 /unit