Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 200-2969 Flute Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia | CT6XQR

OSG 200-2969 Flute Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia

Item: CT6XQR Model: 200-2969Cross Ref: 34YH46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.2969
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialSolid Carbide
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute Length1.562"
Flute TypeStraight
Helix Angle
List Number200
MaterialCarbide
Number Of Flutes2
Overall Length2 3/4"
Point TypeFacet
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.19/64"
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementFractional Inch , Imperial
Depth:dia. Ratio5xD
Drill Bit Point Type4 Facet Point
Drill Bit Size19/64"
Drill Diameter Tolerance+0.000, -0.013 mm
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedDrill Bit Point AngleFlute LengthShank Dia.Overall LengthPrimary Material ApplicationPrice
OSG 200-2280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, #1 Shank Dia | CT6XMM 200-22800.228Bright, UncoatedNon Coolant Through140°1.312"#12.438"Cast Iron, Steel€33.97
OSG 200-1890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, #12 Shank Dia | CT6XMN 200-18900.189Bright, UncoatedNon Coolant Through140°1.188"#122 1/4"Cast Iron, Steel€27.82
OSG 200-1800 Flute Drill Bit, #15 Drill Bit Size, 1 1/8 Inch Flute Length, #15 Shank Dia | CT6XMP 200-18000.18Bright, UncoatedNon Coolant Through140°1 1/8"#152.188"Cast Iron, Steel€26.83
OSG 200-1770 Flute Drill Bit, #16 Drill Bit Size, 1 1/8 Inch Flute Length, #16 Shank Dia | CT6XMQ 200-17700.177Bright, UncoatedNon Coolant Through140°1 1/8"#162.188"Cast Iron, Steel€25.59
OSG 200-1772 Flute Drill Bit, #16 Drill Bit Size, 29 mm Flute Length, #16 Shank Dia | CT6XMR 200-17720.177Bright, UncoatedNon Coolant Through140°29 mm#1656 mmCast Iron, Steel€26.04
OSG 200-1695 Flute Drill Bit, #18 Drill Bit Size, 1 1/16 Inch Flute Length, #18 Shank Dia | CT6XMT 200-16950.1695Bright, UncoatedNon Coolant Through140°1.062"#182 1/8"Cast Iron, Steel€25.91
OSG 200-1660 Flute Drill Bit, #19 Drill Bit Size, 1 1/16 Inch Flute Length, #19 Shank Dia | CT6XMU 200-16600.166Bright, UncoatedNon Coolant Through140°1.062"#192 1/8"Cast Iron, Steel€25.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 200-2969 Flute Drill Bit, 19/64 Inch Drill Bit Size, 19/64 Inch Shank Dia
€57.77 /unit