Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1986700 Spiral Flute Tap Bottom 10x1.50mm Bright | AG4AYL 33XP69

OSG 1986700 Spiral Flute Tap Bottom 10x1.50mm Bright

Item: AG4AYL Model: 1986700Cross Ref: 33XP69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBright
List Number143
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length74 mm
Pitch Diameter LimitsD6
Pitch Type1.5 mm
Shank Dia.9.7 mm
SizeM10
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length32 mm
Thread TypeMetric Coarse
55% Thread Drill Size8.9 mm
65% Thread Drill Size11/32"
75% Thread Drill Size8.5
Coolant FedNon Coolant Through
Drill Bit Size8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm
Extended NeckYes
FeaturesHsse Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute for Blind Hole Applications
Helix Angle50°
Material Grade - MachiningGrade 143
Measurement SystemMetric
Secondary Material ApplicationAluminum, Cast Iron, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length42 mm
Shank Type - MachiningStraight
Square Size7.26 mm
Tap ChamferBottoming
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Tap Thread SizeM10 x 1.5
Thread LimitD6
Thread Limit / Class Of FitD6
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1986700 Spiral Flute Tap Bottom 10x1.50mm Bright
€60.45 /unit