Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1986308 Spiral Flute Tap Plug 8 x 1.25mm Ticn | AG4BJT 33XP62

OSG 1986308 Spiral Flute Tap Plug 8 x 1.25mm Ticn

Item: AG4BJT Model: 1986308Cross Ref: 33XP62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN Coated
List Number143
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length69 mm
Pitch Diameter LimitsD5
Pitch Type1.25 mm
Shank Dia.8.1 mm
SizeM8
Tap TypePlug
Thread DirectionRight Hand
Thread Length29 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.52
Ship length (cm)8.89
Ship width (cm)1.52
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1430708 Spiral Flute Tap Bottom 5/16 Inch x 24 Ticn | AG4AYB 33XN79 14307081 1/8"2.719"30.318"FineH3Bottoming-€44.23
OSG 1430808 Spiral Flute Tap Plug 3/8 Inch x 16 Ticn | AG4AYC 33XN80 14308081 1/4"2.938"30.381"CoarseH3Plug-€48.57
OSG 1430908 Spiral Flute Tap Bottom 3/8 Inch x 16 Ticn | AG4AYD 33XN81 14309081 1/4"2.938"30.381"CoarseH3Bottoming-€49.44
OSG 1431008 Spiral Flute Tap Plug 3/8 Inch x 24 Ticn | AG4AYF 33XN83 14310081 1/4"2.938"30.381"FineH3Plug-€48.57
OSG 1431108 Spiral Flute Tap Bottom 3/8 Inch x 24 Ticn | AG4AYH 33XN85 14311081 1/4"2.938"30.381"FineH3Bottoming-€44.26
OSG 1431208 Spiral Flute Tap Plug 7/16 Inch x 14 Ticn | AG4AYK 33XN87 14312081 7/16"3.156"30.323"CoarseH3Plug-€64.15
OSG 1986708 Spiral Flute Tap Bottom 10x1.50mm Ticn | AG4AYN 33XP71 198670832 mm74 mm39.7 mmMetric CoarseD6BottomingM10€56.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1986308 Spiral Flute Tap Plug 8 x 1.25mm Ticn
€42.20 /unit