Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1976800 Straight Flute Tap, M20X1.5 Thread Size, 37 mm Thread Length, 113 mm Length | CT6XJU

OSG 1976800 Straight Flute Tap, M20X1.5 Thread Size, 37 mm Thread Length, 113 mm Length

Item: CT6XJU Model: 1976800Cross Ref: 6NVY4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size18.9 mm
65% Thread Drill Size18.75 mm
75% Thread Drill Size18.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
FinishBright
Number Of Flutes4
Overall Length113 mm
Primary Material ApplicationAll Materials
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.16.56 mm
Shank Length52 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size12.42 mm
System Of MeasurementMetric
Tap ChamferBottoming
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length37 mm
Thread LimitD6
Thread Pitch1.5 mm
Thread StandardMetric Fine
Measurement SystemMetric
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBright (Uncoated)
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of FitD6
Thread SizeM20 x 1.5

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of FlutesThread Direction75% Thread Drill SizeThread SizeTap ChamferPrice
OSG 1650900 Straight Flute Tap, #10-24 Thread Size, 11/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWJ 165090011/16"2.344"H34Left Hand#25-Plug€11.66
OSG 1651000 Straight Flute Tap, #10-24 Thread Size, 11/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWK 165100011/16"2.344"H34Left Hand#25-Bottoming€10.72
OSG 1594900 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWL 15949009/16"2.344"H104Right Hand#21-Plug€10.31
OSG 1024901 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWM 10249019/16"2.344"H34Right Hand#25-Plug€10.37
OSG 1024900 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWN 10249009/16"2.344"H34Right Hand#25-Plug€9.55
OSG 1025000 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWP 10250009/16"2.344"H34Right Hand#25-Bottoming€9.55
OSG 1025001 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWQ 10250019/16"2.344"H34Right Hand#25-Bottoming€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1976800 Straight Flute Tap, M20X1.5 Thread Size, 37 mm Thread Length, 113 mm Length
€143.65 /unit