Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1820400 Spiral Point Tap Plug #4x40 Bright | AG4JBX 33ZJ81

OSG 1820400 Spiral Point Tap Plug #4x40 Bright

Item: AG4JBX Model: 1820400Cross Ref: 33ZJ81
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBright
List Number125
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2"
Pitch Diameter LimitsH1
Pitch Type40
Shank Dia.0.141"
Size#4
Tap TypePlug
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeSTI
55% Thread Drill Size3/32"
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.2 mm
Coolant FedNon Coolant Through
Extended NeckNo
Material Grade - MachiningGrade 125
Measurement SystemPipe
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 19/64"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1090"
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap StyleSpiral Point
Tap Thread Size#4-40
Thread LimitH1
Thread Size#4-40
Thread StandardUNC
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1820400 Spiral Point Tap Plug #4x40 Bright
€28.57 /unit