Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1772801 Spiral Point Tap Plug 14 x 1.50mm S/o | AG4CAA 33XV97

OSG 1772801 Spiral Point Tap Plug 14 x 1.50mm S/o

Item: AG4CAA Model: 1772801Cross Ref: 33XV97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number342
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length91 mm
Pitch Diameter LimitsD6
Pitch Type1.5 mm
Shank Dia.10.9 mm
SizeM14
Tap TypePlug
Thread DirectionRight Hand
Thread Length42 mm
Thread TypeMetric Fine
55% Thread Drill Size12.9 mm
65% Thread Drill Size1/2"
75% Thread Drill Size12.5 mm
Class Of FitClass 2B
Coolant FedNon Coolant Through
Measurement SystemMetric
Shank Type - MachiningStraight
Spiral DirectionNeutral
StandardsANSI
Tap ChamferPlug
Tap MaterialHSS E
Thread Limit / Class Of FitD6, 2B
Thread Pitch1.5 mm
Thread SizeM14 x 1.5

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1759808 Spiral Point Tap Plug #8x32 Ticn | AG4AYR 33XU24 17598083/4"32 1/8"0.168"CoarseH2Plug#8€29.57
OSG 1759901 Spiral Point Tap Plug #8x32 S/o | AG4AYT 33XU25 17599013/4"32 1/8"0.168"CoarseH4Plug#8€25.82
OSG 1759908 Spiral Point Tap Plug #8x32 Ticn | AG4AYU 33XU26 17599083/4"32 1/8"0.168"CoarseH4Plug#8€29.57
OSG 1760001 Spiral Point Tap Plug #8x32 S/o | AG4AYV 33XU27 17600013/4"32 1/8"0.168"CoarseH5Plug#8€25.82
OSG 1760008 Spiral Point Tap Plug #8x32 Ticn | AG4AYW 33XU28 17600083/4"32 1/8"0.168"CoarseH5Plug#8€29.61
OSG 1750405 Spiral Point Tap Plug 4x0.70mm S/o | AG4AYX 33XV89 175040519 mm353 mm4.1 mmMetric CoarseD4PlugM4€22.25
OSG 1750705 Spiral Point Tap Plug 5x0.80mm S/o | AG4AYY 33XV90 175070522 mm360 mm5 mmMetric CoarseD4PlugM5€25.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1772801 Spiral Point Tap Plug 14 x 1.50mm S/o
€102.30 /unit