Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1760508 Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length | CT6NGL

OSG 1760508 Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length

Item: CT6NGL Model: 1760508Cross Ref: 4HHZ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size4.25 mm
65% Thread Drill Size4.15 mm
75% Thread Drill Size#21
Coolant FedNon Coolant Through
Drill Bit Size0.1575", 0.1596", 0.1616", 0.1636", 0.1656"
Extended NeckYes
FinishTitanium Carbonitride Coated
Fits ClassClass H3
Number Of Flutes3
Overall Length2.344"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material ApplicationHardened Steel, Nickel, Steel, Titanium
Shank Dia.0.094"
Shank Length1.469"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.151"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length1/2"
Thread LimitH5
Thread Size#10-32
Thread StandardFine
Threads Per Inch32
Class Of FitClass H3
Measurement SystemPipe
Primary Material Application Iso CodeH, M, P3
Secondary Material Application Iso CodeH, M, P, S
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiCN
Tap Thread Size#10-32
Thread Limit / Class Of FitH5, H3

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1760508 Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 11/32 Inch Length
€36.63 /unit