Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1759501 Spiral Point Tap Plug #6x32 S/o | AG4BWK 33XU18

OSG 1759501 Spiral Point Tap Plug #6x32 S/o

Item: AG4BWK Model: 1759501Cross Ref: 33XU18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
FinishBlack Oxide
List Number312
Number Of Flutes3
Overall Length2"
Pitch Diameter LimitsH4
Pitch Type32
Shank Dia.0.141"
Size#6
Tap TypePlug
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeCoarse
55% Thread Drill Size#32
65% Thread Drill Size#34
75% Thread Drill Size#36
Class Of FitClass H3
Coolant FedNon Coolant Through
Drill Bit Size0.1055", 0.1076", 0.1096", 0.1116", 0.1136"
Extended NeckYes
Measurement SystemPipe
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P3
Secondary Material ApplicationHardened Steel, Nickel, Steel, Titanium
Secondary Material Application Iso CodeH, M, P, S
Shank Length1 9/32"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.1090"
StandardsANSI
Tap ChamferPlug
Tap FinishBlack Oxide
Tap MaterialVC-10
Tap Thread Size#6-32
Thread LimitH4
Thread Limit / Class Of FitH4, H3
Thread Size#6-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1759808 Spiral Point Tap Plug #8x32 Ticn | AG4AYR 33XU24 17598083/4"32 1/8"0.168"CoarseH2Plug#8€29.57
OSG 1759901 Spiral Point Tap Plug #8x32 S/o | AG4AYT 33XU25 17599013/4"32 1/8"0.168"CoarseH4Plug#8€25.82
OSG 1759908 Spiral Point Tap Plug #8x32 Ticn | AG4AYU 33XU26 17599083/4"32 1/8"0.168"CoarseH4Plug#8€29.57
OSG 1760001 Spiral Point Tap Plug #8x32 S/o | AG4AYV 33XU27 17600013/4"32 1/8"0.168"CoarseH5Plug#8€25.82
OSG 1760008 Spiral Point Tap Plug #8x32 Ticn | AG4AYW 33XU28 17600083/4"32 1/8"0.168"CoarseH5Plug#8€29.61
OSG 1750405 Spiral Point Tap Plug 4x0.70mm S/o | AG4AYX 33XV89 175040519 mm353 mm4.1 mmMetric CoarseD4PlugM4€22.25
OSG 1750705 Spiral Point Tap Plug 5x0.80mm S/o | AG4AYY 33XV90 175070522 mm360 mm5 mmMetric CoarseD4PlugM5€25.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1759501 Spiral Point Tap Plug #6x32 S/o
€33.08 /unit