Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1756001 Spiral Flute Tap, M6X1 Thread Size, 8 mm Thread Length, 63 mm Length | CT6MYK

OSG 1756001 Spiral Flute Tap, M6X1 Thread Size, 8 mm Thread Length, 63 mm Length

Item: CT6MYK Model: 1756001Cross Ref: 2PFD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size5.25 mm
65% Thread Drill Size0.203"
75% Thread Drill Size5
Coolant FedNon Coolant Through
Drill Bit Size4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Extended NeckYes
FeaturesHsse Material, Increased Wear Resistance, Inch And Metric, Complete Offering, Osg V-Coating, Increased Hardness, Lubricity And Wear Resistance, Spiral Flute, For Blind Hole Applications, Steam Oxide Surface Treatment, S/O Increases Mechanical Lubricity, Tin Coating, Increased Wear Resistance
FinishBlack Oxide
Flute DirectionRight Hand
Helix Angle45°
Number Of Flutes3
Overall Length63 mm
Primary Material ApplicationStainless Steel, Steel
Shank Dia.6.47 mm
Shank Length38 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size4.85 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length8 mm
Thread LimitD5
Thread Pitch1 mm
Thread SizeM6 x 1
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeM, P1
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread SizeM6 x 1
Thread Limit / Class Of FitD5

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1756001 Spiral Flute Tap, M6X1 Thread Size, 8 mm Thread Length, 63 mm Length
€47.14 /unit