Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1751008 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 63 mm Length, Right Hand | CT6PTM

OSG 1751008 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 63 mm Length, Right Hand

Item: CT6PTM Model: 1751008Cross Ref: 2PFA6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size5.25 mm
65% Thread Drill Size0.203"
75% Thread Drill Size5 mm
Coolant FedNon Coolant Through
Drill Bit Size4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm
Extended NeckYes
FinishTitanium Carbonitride Coated
Number Of Flutes3
Overall Length63 mm
Primary Material ApplicationStainless Steel, Steel
Shank Dia.6.47 mm
Shank Length38 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size4.85 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Thread DirectionRight Hand
Thread Length12 mm
Thread LimitD5
Thread Pitch1 mm
Thread SizeM6 x 1
Thread StandardMetric Coarse
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsANSI
Thread Limit / Class Of FitD5

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1751008 Spiral Point Tap, M6X1 Thread Size, 12 mm Thread Length, 63 mm Length, Right Hand
€37.21 /unit