Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1749501 Spiral Flute Tap Bottom #10x24 S/o | AG4ACJ 33XG63

OSG 1749501 Spiral Flute Tap Bottom #10x24 S/o

Item: AG4ACJ Model: 1749501Cross Ref: 33XG63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number303
Number Of Flutes3
Overall Length2 3/8"
Pitch Diameter LimitsH5
Pitch Type24
Shank Dia.0.194"
Size#10
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length7/8"
Thread TypeCoarse
55% Thread Drill Size#21
75% Thread Drill Size#25
Coolant FedNon Coolant Through
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemPipe
Shank Type - MachiningStraight
StandardsANSI
Tap ChamferBottoming
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleSpiral Flute
Thread Limit / Class Of FitH5
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1749501 Spiral Flute Tap Bottom #10x24 S/o
€32.02 /unit