Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1748501 Spiral Flute Tap Modified Bottoming #6x40 S/o | AG4ACC 33XG57

OSG 1748501 Spiral Flute Tap Modified Bottoming #6x40 S/o

Item: AG4ACC Model: 1748501Cross Ref: 33XG57
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number303
Number Of Flutes3
Overall Length2"
Pitch Diameter LimitsH2
Pitch Type40
Shank Dia.0.141"
Size#6
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeFine
55% Thread Drill Size#31
65% Thread Drill Size#32
75% Thread Drill Size#36
Coolant FedNon Coolant Through
Drill Bit Size0.1120", 0.1136", 0.1153", 0.1169", 0.1185"
Extended NeckYes
FeaturesIncreased Wear Resistance
Helix Angle45°
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemPipe
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P1
Shank Length1 5/16"
Shank Type - MachiningStraight
Square Size0.1100"
StandardsANSI
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size#6-40
Thread LimitH2
Thread Limit / Class Of FitH2
Thread Size#6-40
Thread StandardUNF
Threads Per Inch40

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1748501 Spiral Flute Tap Modified Bottoming #6x40 S/o
€31.30 /unit