Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1739200 Straight Flute Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 29/32 Inch Length | CT6XLA

OSG 1739200 Straight Flute Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 29/32 Inch Length

Item: CT6XLA Model: 1739200Cross Ref: 6VYH0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes4
Overall Length2.906"
Primary Material ApplicationHardened Steel, Steel
Shank Dia.3/8"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap ChamferPlug
Tap FinishBright Uncoated
Tap Length StandardANSI
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Limit / Class Of FitH3
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, P
Shank Length1 21/32"
Shank Type - MachiningStraight
Square Size0.2850"
StandardsANSI
Thread LimitH3

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardThread LengthThread DirectionPrimary Material ApplicationTap MaterialNumber Of FlutesPrice
OSG 1734300 Straight Flute Tap, 1/2-13 Thread Size, 1 5/8 Inch Thread Length, 3 11/32 Inch Length | CT6WZH 17343003.344"0.359"Coarse1 5/8"Right HandHardened Steel, SteelCobalt4€45.63
OSG 1734000 Straight Flute Tap, 1/4-20 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length | CT6XAA 17340002 1/2"1/4"Coarse1"Right HandHardened Steel, SteelCobalt4€24.55
OSG 1739000 Straight Flute Tap, 1/4-28 Thread Size, 1 Inch Thread Length, 2 1/2 Inch Length | CT6XAP 17390002 1/2"1/4"Fine1"Right HandHardened Steel, SteelCobalt4€24.66
OSG 1734500 Straight Flute Tap, 3/4-10 Thread Size, 2 Inch Thread Length, 4 1/4 Inch Length | CT6XCF 17345004 1/4"0.578"Coarse2"Right HandHardened Steel, SteelCobalt4€121.96
OSG 1739500 Straight Flute Tap Size, 2 Inch Thread Length, 4 1/4 Inch Length, Right Hand | CT6XCT 17395004 1/4"0.578"Fine2"Right HandHardened Steel, SteelCobalt4€124.12
OSG 1734200 Straight Flute Tap, 3/8-16 Thread Size, 1 1/4 Inch Thread Length, 2 29/32 Inch Length | CT6XCU 17342002.906"3/8"Coarse1 1/4"Right HandHardened Steel, SteelCobalt4€30.46
OSG 1734100 Straight Flute Tap, 5/16-18 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length | CT6XDU 17341002.719"0.312"Coarse1 1/8"Right HandHardened Steel, SteelCobalt4€26.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1739200 Straight Flute Tap, 3/8-24 Thread Size, 1 1/4 Inch Thread Length, 2 29/32 Inch Length
€36.55 /unit