Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1733708 Spiral Flute Tap, 5/8-18 Thread Size, 11/16 Inch Thread Length, 3 25/32 Inch Length | CT6MHR

OSG 1733708 Spiral Flute Tap, 5/8-18 Thread Size, 11/16 Inch Thread Length, 3 25/32 Inch Length

Item: CT6MHR Model: 1733708Cross Ref: 4HHW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size14.8 mm
65% Thread Drill Size0.578"
75% Thread Drill Size13.6 mm
Coolant FedNon Coolant Through
Drill Bit Size0.5673", 0.5709", 0.5745", 0.5781", 0.5817"
Extended NeckYes
FeaturesHsse Material, Inch And Metric, Osg V-Coating, Spiral Flute, Steam Oxide Surface Treatment, Tin Coating
FinishTitanium Carbonitride Coated
Helix Angle45°
Number Of Flutes4
Overall Length3.781"
Primary Material ApplicationStainless Steel, Steel
Shank Dia.0.469"
Shank Length1.656"
Shank TypeStraight
Square Size9/25"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length11/16"
Thread LimitH3
Thread Size5/8"-18
Thread StandardFine
Threads Per Inch18
Material Grade - MachiningGrade 303
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, P1
Shank Type - MachiningStraight
StandardsANSI
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread Size5/8"-18
Thread Limit / Class Of FitH3

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1733708 Spiral Flute Tap, 5/8-18 Thread Size, 11/16 Inch Thread Length, 3 25/32 Inch Length
€168.28 /unit