Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1711001 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o | AG3ZXA 33XE47

OSG 1711001 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o

Item: AG3ZXA Model: 1711001Cross Ref: 33XE47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishBlack Oxide
List Number313NI
Number Of Flutes4
Overall Length4 1/4"
Pitch Diameter LimitsH5
Pitch Type10
Shank Dia.0.59"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length2"
Thread TypeCoarse
55% Thread Drill Size17.2 mm
65% Thread Drill Size16.9 mm
75% Thread Drill Size16.5
Coolant FedNon Coolant Through
Drill Bit Size0.6461", 0.6526", 0.6591", 0.6656", 0.6721"
Extended NeckYes
FeaturesDIN, OSG V-Coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Helix Angle10°
Material Grade - MachiningGrade 313NI, VC-10
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Secondary Material ApplicationHardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, M, S3
Shank Length1 13/16"
Shank Type - MachiningStraight
Square Size0.4420"
StandardsANSI
Tap ChamferModified Bottoming
Tap FinishBlack Oxide
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size3/4"-10
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size3/4"-10
Thread StandardUNC
Threads Per Inch10

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)12.07
Ship width (cm)2.54
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1711001 Spiral Flute Tap Modified Bottoming 3/4 Inch x 10 S/o
€228.43 /unit