Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1709601 Spiral Flute Tap, #10-32 Thread Size, 13/16 Inch Thread Length, 2 7/16 Inch Length | CT6NBH

OSG 1709601 Spiral Flute Tap, #10-32 Thread Size, 13/16 Inch Thread Length, 2 7/16 Inch Length

Item: CT6NBH Model: 1709601Cross Ref: 2TNL2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon Coolant Through
Extended NeckNo
FinishBlack Oxide
Helix Angle10°
Number Of Flutes3
Overall Length2.438"
Primary Material ApplicationNickel, Titanium
Secondary Material ApplicationHardened Steel, Nickel, Stainless Steel, Titanium
Shank Dia.0.188"
System Of MeasurementPipe
Tap ChamferModified Bottoming
Tap MaterialPowdered Metal
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length0.812"
Thread LimitH4
Thread Size#10-32
Thread StandardFine
Threads Per Inch32
55% Thread Drill Size4.25 mm
65% Thread Drill Size4.15 mm
75% Thread Drill Size#21
Drill Bit Size0.1575", 0.1596", 0.1616", 0.1636", 0.1656"
Material Grade - MachiningGrade VC-10
Measurement SystemPipe
Primary Material Application Iso CodeS
Secondary Material Application Iso CodeH, M, S3
Shank Length1 9/16"
Shank Type - MachiningStraight
Square Size0.1510"
StandardsANSI
Tap FinishBlack Oxide
Tap StyleSpiral Flute
Tap Thread Size#10-32
Thread Limit / Class Of FitH4

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1709601 Spiral Flute Tap, #10-32 Thread Size, 13/16 Inch Thread Length, 2 7/16 Inch Length
€58.77 /unit