Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1655002608 Spiral Point Tap, M22X1.5 Thread Size, 30 mm Thread Length, 125 mm Length, Right Hand, D6 | CT6PPJ

OSG 1655002608 Spiral Point Tap, M22X1.5 Thread Size, 30 mm Thread Length, 125 mm Length, Right Hand, D6

Item: CT6PPJ Model: 1655002608Cross Ref: 54ML47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€354.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size20.9 mm
65% Thread Drill Size20.75 mm
75% Thread Drill Size20.75 mm
Coolant FedCoolant Through
Drill Bit Size20.44 mm, 20.54 mm, 20.64 mm, 20.73 mm, 20.83 mm
Extended NeckYes
FinishTitanium Carbonitride Coated
Number Of Flutes4
Overall Length125 mm
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.17.7 mm
Shank Length81 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size13.28 mm
System Of MeasurementMetric
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length30 mm
Thread LimitD6
Thread Pitch1.5 mm
Thread SizeM22 x 1.5
Thread StandardMetric Fine
Measurement SystemMetric
Primary Material Application Iso CodeH, M, P
Secondary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiCN
Tap Thread SizeM22 x 1.5
Thread Limit / Class Of FitD6

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesThread SizeThread Limit75% Thread Drill SizeShank Dia.Coolant FedPrice
OSG 2805608 Spiral Point Tap Plug #2x56 Ticn | AG4CVT 33YA15 28056087/16"1 3/4"2---0.141"-€38.22
OSG 2811408 Spiral Point Tap Plug #4x40 Ticn | AG4CWV 33YA40 28114089/16"1 7/8"2---0.141"-€24.45
OSG 2835408 Spiral Point Tap Plug 1/4 Inch x 28 Ticn | AG4CZP 33YC06 28354081"2 1/2"3---0.255"-€25.62
OSG 2844008 Spiral Point Tap Plug 7/8 Inch x 9 Ticn | AG4DCB 33YC63 28440082 7/32"4.688"3---0.697"-€176.10
OSG 2852001 Spiral Point Tap Plug 1-1/2 Inch x 8 S/o | AG4DCG 33YC69 28520013"6 3/8"4---1.233"-€707.95
OSG 2891101 Spiral Point Tap Plug 7x1.00mm S/o | AG4DDE 33YC90 289110134 mm69 mm3---8.08 mm-€33.79
OSG 2888205 Spiral Point Tap Plug 5x0.80mm Tin | AG4DGV 33YD75 288820522 mm60 mm2---5 mm-€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1655002608 Spiral Point Tap, M22X1.5 Thread Size, 30 mm Thread Length, 125 mm Length, Right Hand, D6
€354.70 /unit