Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1653503108 Extension Tap, 3/8-24 Inch Thread Size, 59/64 Inch Thread Length, 5 57/64 Inch Length | CT6YRN

OSG 1653503108 Extension Tap, 3/8-24 Inch Thread Size, 59/64 Inch Thread Length, 5 57/64 Inch Length

Item: CT6YRN Model: 1653503108Cross Ref: 54ML66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size0.344"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
Extended ShankYes
FinishVaporized
List Number16535
No. Of Pieces1
Number Of Flutes3
Overall Length5.891"
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationAluminum, Cast Iron, Die Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.3/8"
Shank Length4"
Spiral DirectionNeutral
Square Size0.285"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length59/64"
Thread LimitH4
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24
Measurement SystemFractional Inch
Tap StyleSpiral Point

Shipping Info:

Ship weight (kg) 0.081

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
OSG 1294600 Extension Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 6 Inch Length, Right Hand | CT6YLP 1294600#10-241/2"6"H32#25Plug0.188"€75.53
OSG 1764501 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 4 Inch Length | CT6YLQ 1764501#10-2431/64"4"H33#23Plug0.188"€71.85
OSG 1764601 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 6 Inch Length | CT6YLR 1764601#10-2431/64"6"H33#23Plug0.188"€73.00
OSG 1625510226 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 3 15/16 Inch Length | CT6YLT 1625510226#10-2433/64"3.938"H6-4.27 mmModified Bottoming0.188"€88.91
OSG 1625510426 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 5 29/32 Inch Length | CT6YLU 1625510426#10-2433/64"5.906"H6-4.27 mmModified Bottoming0.188"€108.61
OSG 1652501108 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 29/32 Inch Length | CT6YLV 1652501108#10-245/16"4.906"H32#25Modified Bottoming0.188"€60.04
OSG 1767101 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 Inch Length | CT6YLW 1767101#10-245/16"4"H33#25Modified Bottoming0.188"€64.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1653503108 Extension Tap, 3/8-24 Inch Thread Size, 59/64 Inch Thread Length, 5 57/64 Inch Length
€92.72 /unit