Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1653008308 Extension Tap, M18X2.5 Thread Size, 29 mm Thread Length, 180 mm Length, Right Hand | CT6YXT

OSG 1653008308 Extension Tap, M18X2.5 Thread Size, 29 mm Thread Length, 180 mm Length, Right Hand

Item: CT6YXT Model: 1653008308Cross Ref: 54LK14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size16.2 mm
65% Thread Drill Size5/8"
75% Thread Drill Size15.5 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
Extended ShankYes
FinishVaporized
GradeGrade 16530
List Number16530
No. Of Pieces1
Number Of Flutes3
Overall Length180 mm
Primary Material ApplicationHardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, P
Secondary Material ApplicationAluminum, Cast Iron, Die Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.13.76 mm
Shank Length108 mm
Spiral DirectionNeutral
Square Size10.31 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Tap Thread TypeMetric Coarse
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length29 mm
Thread LimitD7
Thread Pitch2.5 mm
Thread SizeM18 x 2.5
Thread StandardMetric Coarse
Material Grade - MachiningGrade 16530
Measurement SystemMetric
Tap FinishV
Tap StyleSpiral Point
Tap Thread SizeM18 x 2.5

Shipping Info:

Ship weight (kg) 0.216

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
OSG 1294600 Extension Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 6 Inch Length, Right Hand | CT6YLP 1294600#10-241/2"6"H32#25Plug0.188"€75.53
OSG 1764501 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 4 Inch Length | CT6YLQ 1764501#10-2431/64"4"H33#23Plug0.188"€71.85
OSG 1764601 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 6 Inch Length | CT6YLR 1764601#10-2431/64"6"H33#23Plug0.188"€73.00
OSG 1625510226 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 3 15/16 Inch Length | CT6YLT 1625510226#10-2433/64"3.938"H6-4.27 mmModified Bottoming0.188"€88.91
OSG 1625510426 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 5 29/32 Inch Length | CT6YLU 1625510426#10-2433/64"5.906"H6-4.27 mmModified Bottoming0.188"€108.61
OSG 1652501108 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 29/32 Inch Length | CT6YLV 1652501108#10-245/16"4.906"H32#25Modified Bottoming0.188"€60.04
OSG 1767101 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 Inch Length | CT6YLW 1767101#10-245/16"4"H33#25Modified Bottoming0.188"€64.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1653008308 Extension Tap, M18X2.5 Thread Size, 29 mm Thread Length, 180 mm Length, Right Hand
€266.79 /unit