Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1652001708 Extension Tap, M4X0.7 Thread Size, 5 mm Thread Length, 100 mm Length, Right Hand, 3 Flutes | CT6YZW

OSG 1652001708 Extension Tap, M4X0.7 Thread Size, 5 mm Thread Length, 100 mm Length, Right Hand, 3 Flutes

Item: CT6YZW Model: 1652001708Cross Ref: 54MJ48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.4 mm
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
Extended ShankYes
FinishVaporized
GradeGrade 16520
List Number16520
No. Of Pieces1
Number Of Flutes3
Overall Length100 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Secondary Material ApplicationAluminum, Cast Iron, Die Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.4.26 mm
Shank Length79.1 mm
Square Size3.33 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap Thread TypeMetric Coarse
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length5 mm
Thread LimitD4
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
Thread StandardMetric Coarse
Material Grade - MachiningGrade 16520
Measurement SystemMetric
Tap FinishV
Tap StyleSpiral Flute
Tap Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
OSG 1294600 Extension Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 6 Inch Length, Right Hand | CT6YLP 1294600#10-241/2"6"H32#25Plug0.188"€75.53
OSG 1764501 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 4 Inch Length | CT6YLQ 1764501#10-2431/64"4"H33#23Plug0.188"€71.85
OSG 1764601 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 6 Inch Length | CT6YLR 1764601#10-2431/64"6"H33#23Plug0.188"€73.00
OSG 1625510226 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 3 15/16 Inch Length | CT6YLT 1625510226#10-2433/64"3.938"H6-4.27 mmModified Bottoming0.188"€88.91
OSG 1625510426 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 5 29/32 Inch Length | CT6YLU 1625510426#10-2433/64"5.906"H6-4.27 mmModified Bottoming0.188"€108.61
OSG 1652501108 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 29/32 Inch Length | CT6YLV 1652501108#10-245/16"4.906"H32#25Modified Bottoming0.188"€60.04
OSG 1767101 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 Inch Length | CT6YLW 1767101#10-245/16"4"H33#25Modified Bottoming0.188"€64.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1652001708 Extension Tap, M4X0.7 Thread Size, 5 mm Thread Length, 100 mm Length, Right Hand, 3 Flutes
€65.41 /unit