Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1650002708 Spiral Flute Tap Modified Bottoming 22 x 2.50mm V Coating | AG2XUA 32NG67

OSG 1650002708 Spiral Flute Tap Modified Bottoming 22 x 2.50mm V Coating

Item: AG2XUA Model: 1650002708Cross Ref: 32NG67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTiCN
List Number16500
Number Of Flutes4
Overall Length140 mm
Pitch Diameter LimitsD7
Pitch Type2.5 mm
Shank Dia.25 mm
SizeM22
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length68 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.2453
Ship height (cm)13.34
Ship length (cm)3.18
Ship width (cm)3.18
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSizePitch Diameter LimitsTap TypePrice
OSG 1650000108 Spiral Flute Tap Modified Bottoming 3 x 0.50mm V Coating | AG2XRX 32NG41 165000010818 mm55 mm33.58 mmMetric CoarseM3D3Spiral Flute€46.29
OSG 1650000208 Spiral Flute Tap Modified Bottoming 4 x 0.50mm V Coating | AG2XRY 32NG42 165000020821 mm63 mm34.1 mmMetric FineM4D3Modified Bottom€37.61
OSG 1650000308 Spiral Flute Tap Modified Bottoming 4 x 0.70mm V Coating | AG2XRZ 32NG43 165000030821 mm63 mm34.1 mmMetric CoarseM4D4Modified Bottom€44.20
OSG 1650000408 Spiral Flute Tap Modified Bottoming 5 x 0.50mm V Coating | AG2XTA 32NG44 165000040825 mm69 mm35 mmMetric FineM5D3Modified Bottom€50.04
OSG 1650000508 Spiral Flute Tap Modified Bottoming 5 x 0.80mm V Coating | AG2XTB 32NG45 165000050825 mm69 mm35 mmMetric CoarseM5D4Modified Bottom€45.63
OSG 1650000608 Spiral Flute Tap Modified Bottoming 6 x 0.50mm V Coating | AG2XTC 32NG46 165000060830 mm80 mm36.4 mmMetric FineM6D3Modified Bottom€50.45
OSG 1650000708 Spiral Flute Tap Modified Bottoming 6 x 0.75mm V Coating | AG2XTD 32NG47 165000070830 mm80 mm36.4 mmMetric FineM6D4Modified Bottom€45.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1650002708 Spiral Flute Tap Modified Bottoming 22 x 2.50mm V Coating
€309.08 /unit