Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1645010086 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Tin | AG3ZPK 33XC88

OSG 1645010086 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Tin

Item: AG3ZPK Model: 1645010086Cross Ref: 33XC88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€491.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTin Coat
List Number16450
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length160 mm
Pitch Diameter LimitsH6
Pitch Type8
Shank Dia.1 1/8"
Size1"
Tap TypeModified Bottom
Thread DirectionRight Hand
Thread Length1 3/4"
Thread TypeCoarse
55% Thread Drill Size29/32"
65% Thread Drill Size57/64"
75% Thread Drill Size22.25
Coolant FedNon Coolant Through
Drill Bit Size0.8701", 0.8782", 0.8863", 0.8945", 0.9026"
Extended NeckYes
Material Grade - MachiningGrade 16450
Measurement SystemFractional Inch
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Length3 9/32"
Shank Type - MachiningStraight
Square Size0.6000"
StandardsDIN
Tap ChamferModified Bottoming
Tap FinishTiN
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN
Tap StyleSpiral Flute
Tap Thread Size1"-8
Thread LimitH6
Thread Limit / Class Of FitH6
Thread Size1"-8
Thread StandardUNC
Threads Per Inch8

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypePitch Diameter LimitsSizeThread DirectionPrice
OSG 1645002562 Spiral Flute Tap Modified Bottoming #2x56 Tin | AG3ZMU 33XC50 164500256216 7/14"1.766"20.141"CoarseH2#2Right Hand€81.04
OSG 1645003482 Spiral Flute Tap Modified Bottoming #3x48 Tin | AG3ZMV 33XC51 16450034821 2/14"1.953"20.141"CoarseH2#3Right Hand€67.55
OSG 1645004402 Spiral Flute Tap Modified Bottoming #4x40 Tin | AG3ZMW 33XC52 164500440216 9/14"2.203"20.141"CoarseH2#4Right Hand€56.28
OSG 1645004482 Spiral Flute Tap Modified Bottoming #4x48 Tin | AG3ZMX 33XC53 164500448216 9/14"2.203"20.141"FineH2#4Right Hand€56.28
OSG 1645005402 Spiral Flute Tap Modified Bottoming #5x40 Tin | AG3ZMY 33XC54 16450054028 5/14"2.203"20.141"CoarseH2#5Right Hand€56.28
OSG 1645006322 Spiral Flute Tap Modified Bottoming #6x32 Tin | AG3ZMZ 33XC55 164500632216 11/14"2.203"20.141"CoarseH2#6Right Hand€56.28
OSG 1645006323 Spiral Flute Tap Modified Bottoming #6x32 Tin | AG3ZNA 33XC56 164500632316 11/14"2.203"20.141"CoarseH3#6Right Hand€56.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1645010086 Spiral Flute Tap Modified Bottoming 1 Inch x 8 Tin
€491.66 /unit