Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1635581258 Extension Tap, M8X1 Thread Size, 12 mm Thread Length, 110 mm Length, Right Hand, 0 Flutes | CT6ZAZ

OSG 1635581258 Extension Tap, M8X1 Thread Size, 12 mm Thread Length, 110 mm Length, Right Hand

Item: CT6ZAZ Model: 1635581258Cross Ref: 54ME92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size7.25 mm
65% Thread Drill Size0.281"
75% Thread Drill Size0.281"
Coolant FedNon Coolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
Extended ShankYes
FinishVaporized
GradeGrade 16355
List Number16355
No. Of Pieces1
Number Of Flutes0
Overall Length110 mm
Primary Material ApplicationAluminum, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationNickel, Titanium
Secondary Material Application Iso CodeS
Shank Dia.8.07 mm
Shank Length75 mm
Spiral DirectionNeutral
Square Size6 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardDIN
Tap Thread TypeMetric Fine
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length12 mm
Thread LimitD8
Thread Pitch1 mm
Thread SizeM8 x 1
Thread StandardMetric Fine
Material Grade - MachiningGrade 16355
Measurement SystemMetric
StandardsDIN
Tap FinishV
Tap StyleThread Forming
Tap Thread SizeM8 x 1

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
OSG 1294600 Extension Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 6 Inch Length, Right Hand | CT6YLP 1294600#10-241/2"6"H32#25Plug0.188"€75.53
OSG 1764501 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 4 Inch Length | CT6YLQ 1764501#10-2431/64"4"H33#23Plug0.188"€71.85
OSG 1764601 Extension Tap, #10-24 Thread Size, 31/64 Inch Thread Length, 6 Inch Length | CT6YLR 1764601#10-2431/64"6"H33#23Plug0.188"€73.00
OSG 1625510226 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 3 15/16 Inch Length | CT6YLT 1625510226#10-2433/64"3.938"H6-4.27 mmModified Bottoming0.188"€88.91
OSG 1625510426 Extension Tap, #10-24 Thread Size, 33/64 Inch Thread Length, 5 29/32 Inch Length | CT6YLU 1625510426#10-2433/64"5.906"H6-4.27 mmModified Bottoming0.188"€108.61
OSG 1652501108 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 29/32 Inch Length | CT6YLV 1652501108#10-245/16"4.906"H32#25Modified Bottoming0.188"€60.04
OSG 1767101 Extension Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 4 Inch Length | CT6YLW 1767101#10-245/16"4"H33#25Modified Bottoming0.188"€64.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1635581258 Extension Tap, M8X1 Thread Size, 12 mm Thread Length, 110 mm Length, Right Hand
€143.84 /unit