Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1626000108 Thread Forming Tap #2x56 V Coating | AG4GNX 33YZ60

OSG 1626000108 Thread Forming Tap #2x56 V Coating

Item: AG4GNX Model: 1626000108Cross Ref: 33YZ60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
Features40-50% Less Machining Torque, Fluteless Forming Tap
FinishTiCN
List Number16260
MaterialCobalt
No. Of Pieces1
Number Of Flutes2
Overall Length1.766"
Pitch Diameter LimitsH1
Pitch Type56
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.0.141"
Shank TypeStraight
Size#2
Spiral DirectionNeutral
Square Size0.109"
Tap ChamferModified Bottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length9/16"
Thread TypeSTI
55% Thread Drill Size16.9 mm
65% Thread Drill Size1.8 mm
75% Thread Drill Size1.73 mm
Class Of FitClass 3B
Extended NeckNo
Material Grade - MachiningGrade 16260
Measurement SystemPipe
Shank Length1 35/64"
Shank Type - MachiningStraight
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleThread Forming
Tap Thread Size#2-56
Thread LimitH1
Thread Size#2-56
Thread StandardUNC
Threads Per Inch56

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Square SizePitch Diameter LimitsShank LengthSizePrice
OSG 1626001308 Thread Forming Tap #8x36 V Coating | AG4FZN 33YZ72 162600130815/16"2.484"20.22"0.164"H22 3/64"#8€79.98
OSG 1626001408 Thread Forming Tap #8x36 V Coating | AG4FZP 33YZ73 162600140815/16"2.484"20.22"0.164"H32 3/64"#8€79.98
OSG 1626001508 Thread Forming Tap #10x24 V Coating | AG4FZQ 33YZ74 16260015081"2 3/4"30.255"0.19"H32 3/64"#10€80.09
OSG 1626001608 Thread Forming Tap #10x24 V Coating | AG4FZR 33YZ75 16260016081"2 3/4"30.255"0.19"H42 3/64"#10€80.09
OSG 1626001708 Thread Forming Tap #10x32 V Coating | AG4FZT 33YZ76 16260017081"2 3/4"30.255"0.19"H3-#10€84.11
OSG 1626000208 Thread Forming Tap #2x56 V Coating | AG4GNY 33YZ61 16260002089/16"1.766"20.141"0.109"H2-#2€73.02
OSG 1626000308 Thread Forming Tap #4x40 V Coating | AG4GNZ 33YZ62 162600030811/16"2.203"20.141"0.109"H21 45/64"#4€73.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1626000108 Thread Forming Tap #2x56 V Coating
€93.36 /unit