Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1625058110 Forming Tap Forming 5/8 Inch x 11 V Coating | AG3UZR 33VT91

OSG 1625058110 Forming Tap Forming 5/8 Inch x 11 V Coating

Item: AG3UZR Model: 1625058110Cross Ref: 33VT91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FeaturesProduces No Chips
FinishTiCN
List Number16250
MaterialCobalt
No. Of Pieces1
Number Of Flutes3
Overall Length110 mm
Pitch Diameter LimitsH10
Pitch Type11
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.12/25"
Shank Length2 3/16"
Spiral DirectionNeutral
Square Size0.359"
Tap ChamferModified Bottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length1 13/16"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthPrice
OSG 1625000802 Thread Forming Tap #0x80 V Coating | AG3UWY 33VT27 16250008025/16"1.578"20.141"Fine0.109"H21 3/16"€84.89
OSG 1625000803 Thread Forming Tap #0x80 V Coating | AG3UWZ 33VT28 16250008035/16"1.578"20.141"Fine0.109"H3-€84.89
OSG 1625001643 Thread Forming Tap #1x64 V Coating | AG3UXA 33VT30 16250016433/8"1.766"20.141"Coarse0.109"H31 3/8"€75.86
OSG 1625001723 Thread Forming Tap #1x72 V Coating | AG3UXC 33VT32 16250017233/8"1.766"20.141"Fine0.109"H31 13/32"€75.86
OSG 1625002562 Thread Forming Tap #2x56 V Coating | AG3UXD 33VT33 16250025627/16"1.766"20.141"Coarse0.109"H2-€72.93
OSG 1625002563 Thread Forming Tap #2x56 V Coating | AG3UXE 33VT34 16250025637/16"1.766"20.141"Coarse0.109"H3-€72.93
OSG 1625002642 Thread Forming Tap #2x64 V Coating | AG3UXF 33VT35 16250026427/16"1.766"20.141"Fine0.109"H2-€72.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1625058110 Forming Tap Forming 5/8 Inch x 11 V Coating
€291.86 /unit