Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1615060148 Thread Forming Tap, M6X1 Thread Size, 10 mm Thread Length, 80 mm Length, Right Hand | CT7ATL

OSG 1615060148 Thread Forming Tap, M6X1 Thread Size, 10 mm Thread Length, 80 mm Length, Right Hand

Item: CT7ATL Model: 1615060148Cross Ref: 54MA48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size#2
65% Thread Drill Size0.219"
75% Thread Drill Size5.5 mm
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Extended NeckYes
FeaturesProduces No Chips
FinishTitanium Carbonitride Coated
List Number16150
No. Of Pieces1
Number Of Flutes0
Overall Length80 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application Iso CodeH, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.6.47 mm
Shank Length50 mm
Spiral DirectionNeutral
Square Size4.85 mm
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap Thread TypeMetric Coarse
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length10 mm
Thread LimitD8
Thread Pitch1 mm
Thread StandardMetric Coarse
Material Grade - MachiningGrade 16150
StandardsDIN
Tap FinishTiCN
Tap StyleThread Forming
Thread Limit / Class Of FitD8
Thread SizeM6 x 1

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeShank Dia.Tap MaterialPrice
OSG 1400100006 Thread Forming Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 5/8 Inch Length | CT6ZGZ 14001000061/4"1 5/8"H2-1.3 mm-0.141"Cobalt€25.06
OSG 1400100000 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H2 | CT6ZHA 14001000005/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49
OSG 1400100100 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHB 14001001005/16"1.609"H3-1.2 mm-0.141"Cobalt€23.24
OSG 1400100101 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHC 14001001015/16"1.609"H3-1.2 mm-0.141"Cobalt€22.00
OSG 1405000308 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHD 14050003085/16"1.609"H3-1.36 mm-0.141"High Speed Steel€61.17
OSG 1405000208 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHE 14050002085/16"1.609"H2-1.36 mm-0.141"High Speed Steel€61.17
OSG 1400100201 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHF 14001002015/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1615060148 Thread Forming Tap, M6X1 Thread Size, 10 mm Thread Length, 80 mm Length, Right Hand
€83.03 /unit