Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1615012256 Forming Tap Forming 12x1.25mm V Coating | AG3UVL 33VR92

OSG 1615012256 Forming Tap Forming 12x1.25mm V Coating

Item: AG3UVL Model: 1615012256Cross Ref: 33VR92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Features40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
FinishTiCN
List Number16150
MaterialCobalt
No. Of Pieces1
Number Of Flutes4
Overall Length100 mm
Pitch Diameter LimitsD6
Pitch Type1.25 mm
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.9.3 mm
SizeM12
Spiral DirectionNeutral
Tap ChamferModified Bottoming
Tap GroupingTap
Tap Thread TypeMetric
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length42 mm
Thread StandardMetric Fine
Thread TypeMetric Fine
55% Thread Drill Size11.53 mm
65% Thread Drill Size11.45 mm
75% Thread Drill Size11.36 mm
Extended NeckNo
Material Grade - MachiningGrade 16150
Shank Length50.9 mm
Square Size6.98 mm
StandardsDIN
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleThread Forming
Thread LimitD6
Thread Limit / Class Of FitD6
Thread Pitch1.25 mm
Thread SizeM12 x 1.25

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthShank Dia.Thread StandardThread TypeSizePitch Diameter LimitsThread DirectionPrice
OSG 1615010015 Forming Tap Forming 10x1.00mm V Coating | AG3UVD 33VR85 161501001532 mm90 mm9.68 mmMetric FineMetric FineM10D5Right Hand€119.02
OSG 1615010018 Forming Tap Forming 10x1.00mm V Coating | AG3UVE 33VR86 161501001832 mm90 mm9.68 mmMetric FineMetric FineM10D8Right Hand€119.02
OSG 1615010156 Forming Tap Forming 10x1.50mm V Coating | AG3UVF 33VR87 161501015632 mm100 mm9.7 mmMetric CoarseMetric CoarseM10D6Right Hand€119.02
OSG 1615010255 Forming Tap Forming 10x1.25mm V Coating | AG3UVG 33VR88 161501025532 mm100 mm9.7 mmMetric FineMetric FineM10D5Right Hand€119.02
OSG 1615010259 Forming Tap Forming 10x1.25mm V Coating | AG3UVH 33VR89 161501025932 mm100 mm9.7 mmMetric FineMetric FineM10D9Right Hand€119.02
OSG 1615012106 Forming Tap Forming 12x1.00mm V Coating | AG3UVJ 33VR90 161501210642 mm100 mm9.32 mmMetric FineMetric FineM12D6Right Hand€158.22
OSG 1615012156 Forming Tap Forming 12x1.50mm V Coating | AG3UVK 33VR91 161501215642 mm100 mm9.3 mmMetric FineMetric FineM12D6Right Hand€158.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1615012256 Forming Tap Forming 12x1.25mm V Coating
€176.20 /unit