Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1605058110 Forming Tap Forming 5/8 Inch x 11 V Coating | AG3UUB 33VR60

OSG 1605058110 Forming Tap Forming 5/8 Inch x 11 V Coating

Item: AG3UUB Model: 1605058110Cross Ref: 33VR60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€327.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Features40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
FinishTiCN
List Number16050
MaterialCobalt
No. Of Pieces1
Number Of Flutes3
Overall Length110 mm
Pitch Diameter LimitsH10
Pitch Type11
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.12/25"
Spiral DirectionNeutral
Square Size9/25"
Tap ChamferModified Bottoming
Tap GroupingTap
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length1 13/16"
Thread TypeCoarse
55% Thread Drill Size15 mm
65% Thread Drill Size14.8 mm
75% Thread Drill Size37/64"
Class Of FitClass 2B
Extended NeckNo
Material Grade - MachiningGrade 16050
Shank Length2 3/16"
StandardsDIN
Tap FinishTiCN
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap StyleThread Forming
Thread LimitH10
Thread Limit / Class Of FitH10, 2B
Thread Size5/8"-11
Thread StandardUNC
Threads Per Inch11

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.91
Ship length (cm)10.8
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread TypeSquare SizePitch Diameter LimitsShank LengthPrice
OSG 1605012135 Forming Tap Forming 1/2 Inch x 13 V Coating | AG3URZ 33VR35 16050121351 21/32"110 mm30.367"Coarse0.275"H5-€195.58
OSG 1605012205 Forming Tap Forming 1/2 Inch x 20 V Coating | AG3UTA 33VR36 16050122051 21/32"100 mm30.367"Fine0.275"H52"€182.75
OSG 1605014204 Forming Tap Forming 1/4 Inch x 20 V Coating | AG3UTB 33VR37 16050142041"80 mm30.255"Coarse0.191"H41 31/32"€81.08
OSG 1605014284 Forming Tap Forming 1/4 Inch x 28 V Coating | AG3UTC 33VR38 16050142841"80 mm30.255"Fine0.191"H4-€84.46
OSG 1605038165 Forming Tap Forming 3/8 Inch x 16 V Coating | AG3UTD 33VR39 16050381651 1/4"100 mm30.381"Coarse0.286"H5-€130.89
OSG 1605038245 Forming Tap Forming 3/8 Inch x 24 V Coating | AG3UTE 33VR40 16050382451 1/4"100 mm30.381"Fine0.286"H5-€130.89
OSG 1605056185 Forming Tap Forming 5/16 Inch x 18 V Coating | AG3UTF 33VR41 16050561851 1/8"90 mm30.318"Coarse0.238"H52 5/32"€107.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1605058110 Forming Tap Forming 5/8 Inch x 11 V Coating
€327.98 /unit