Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1605038447 Thread Forming Tap, 3/8-24 Thread Size, 5/8 Inch Thread Length, 3 15/16 Inch Length | CT6ZZB

OSG 1605038447 Thread Forming Tap, 3/8-24 Thread Size, 5/8 Inch Thread Length, 3 15/16 Inch Length

Item: CT6ZZB Model: 1605038447Cross Ref: 54LZ88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size0.359"
65% Thread Drill Size9.05 mm
75% Thread Drill Size9 mm
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Extended NeckNo
Features40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
FinishTitanium Carbonitride Coated
Fits ClassClass 2B
List Number16050
No. Of Pieces1
Number Of Flutes0
Overall Length3.938"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.3/8"
Shank Length2 11/32"
Spiral DirectionNeutral
Square Size0.286"
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length5/8"
Thread LimitH7
Thread Size3/8"-24
Threads Per Inch24

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeShank Dia.Tap MaterialPrice
OSG 1400100006 Thread Forming Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 5/8 Inch Length | CT6ZGZ 14001000061/4"1 5/8"H2-1.3 mm-0.141"Cobalt€25.06
OSG 1400100000 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H2 | CT6ZHA 14001000005/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49
OSG 1400100100 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHB 14001001005/16"1.609"H3-1.2 mm-0.141"Cobalt€23.24
OSG 1400100101 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHC 14001001015/16"1.609"H3-1.2 mm-0.141"Cobalt€22.00
OSG 1405000308 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHD 14050003085/16"1.609"H3-1.36 mm-0.141"High Speed Steel€61.17
OSG 1405000208 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHE 14050002085/16"1.609"H2-1.36 mm-0.141"High Speed Steel€61.17
OSG 1400100201 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHF 14001002015/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1605038447 Thread Forming Tap, 3/8-24 Thread Size, 5/8 Inch Thread Length, 3 15/16 Inch Length
€147.43 /unit