Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1602007 Straight Flute Tap, 7/16-14 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length | CT6XLQ

OSG 1602007 Straight Flute Tap, 7/16-14 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length

Item: CT6XLQ Model: 1602007Cross Ref: 2WAY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill SizeW
65% Thread Drill SizeV
75% Thread Drill SizeU
Coolant FedNon Coolant Through
Extended NeckYes
FinishBlack Oxide
Number Of Flutes4
Overall Length3 1/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Shank Dia.0.312"
Shank Length1.438"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.242"
System Of MeasurementImperial
Tap ChamferBottoming
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length1 1/16"
Thread LimitH3
Thread Size7/16"-14
Thread StandardCoarse
Threads Per Inch14
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N
Shank Type - MachiningStraight
StandardsANSI
Tap FinishBlack Oxide
Tap StyleStraight Flute (Hand)
Thread Limit / Class Of FitH3

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of FlutesThread Direction75% Thread Drill SizeThread SizeTap ChamferPrice
OSG 1650900 Straight Flute Tap, #10-24 Thread Size, 11/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWJ 165090011/16"2.344"H34Left Hand#25-Plug€11.66
OSG 1651000 Straight Flute Tap, #10-24 Thread Size, 11/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWK 165100011/16"2.344"H34Left Hand#25-Bottoming€10.72
OSG 1594900 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWL 15949009/16"2.344"H104Right Hand#21-Plug€10.31
OSG 1024901 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWM 10249019/16"2.344"H34Right Hand#25-Plug€10.37
OSG 1024900 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length | CT6WWN 10249009/16"2.344"H34Right Hand#25-Plug€9.55
OSG 1025000 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWP 10250009/16"2.344"H34Right Hand#25-Bottoming€9.55
OSG 1025001 Straight Flute Tap, #10-24 Thread Size, 9/16 Inch Thread Length, 2 11/32 Inch Length, H3 | CT6WWQ 10250019/16"2.344"H34Right Hand#25-Bottoming€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1602007 Straight Flute Tap, 7/16-14 Thread Size, 1 1/16 Inch Thread Length, 3 1/8 Inch Length
€28.94 /unit