Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 144301 Spiral Flute Tap Bottom 5/16 Inch x 18 Steam Oxide | AG4AGY 33XH75

OSG 144301 Spiral Flute Tap Bottom 5/16 Inch x 18 Steam Oxide

Item: AG4AGY Model: 144301Cross Ref: 33XH75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBlack Oxide
List Number398
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes3
Overall Length6"
Pitch Diameter LimitsH3
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.0.318"
Square Size0.238"
System Of MeasurementFractional Inch
Tap ChamferBottoming
Tap GroupingTap
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1 11/16"
Thread TypeCoarse
55% Thread Drill SizeI
65% Thread Drill Size17/64"
75% Thread Drill SizeF
Extended NeckYes
Extended ShankYes
Material Grade - MachiningGrade 398
Measurement SystemFractional Inch
Shank Length4 19/64"
StandardsANSI
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHSS E
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size5/16"-18
Thread LimitH3
Thread Size5/16"-18
Thread StandardUNC
Threads Per Inch18

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)1.27
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 144301 Spiral Flute Tap Bottom 5/16 Inch x 18 Steam Oxide
€137.43 /unit