Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1432505 Spiral Flute Tap Bottom 1/2 Inch x 20 Tin | AG4BGA 33XN97

OSG 1432505 Spiral Flute Tap Bottom 1/2 Inch x 20 Tin

Item: AG4BGA Model: 1432505Cross Ref: 33XN97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
FinishTin Coat
List Number107
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 3/8"
Pitch Diameter LimitsH3
Pitch Type20
Shank Dia.0.367"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeFine
55% Thread Drill Size11.8 mm
65% Thread Drill Size11.6 mm
75% Thread Drill Size11.4
Coolant FedNon Coolant Through
Drill Bit Size0.4480", 0.4513", 0.4545", 0.4578", 0.4610"
Extended NeckYes
FeaturesEfficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non Ferrous Materials
Helix Angle50°
Material Grade - MachiningGrade 107
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Cast Iron, Steel
Secondary Material Application Iso CodeK, N, P
Shank Length1 7/16"
Shank Type - MachiningStraight
Square Size0.2740"
StandardsANSI
Tap ChamferBottoming
Tap FinishTiN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Flute
Tap Thread Size1/2"-20
Thread LimitH3
Thread Limit / Class Of FitH3
Thread Size1/2"-20
Thread StandardUNF
Threads Per Inch20

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthThread LimitThread Size75% Thread Drill SizeShank Dia.Tap TypePrice
OSG 1430105 Spiral Flute Tap Bottoming 1/4 Inch x 20 Tin | AG3NRV 33PD48 14301051"32 1/2"---0.191"Bottoming€26.76
OSG 1645514207 Spiral Flute Tap Modified Bottoming 14x2.00mm Tin | AG3YLD 33XD21 164551420742 mm3110 mm---10.9 mmModified Bottom€164.77
OSG 1645516205 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLE 33XD22 164551620546 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645516207 Spiral Flute Tap Modified Bottoming 16x2.00mm Tin | AG3YLF 33XD23 164551620746 mm3110 mm---12 mmModified Bottom€182.98
OSG 1645518257 Spiral Flute Tap Modified Bottoming 18x2.50mm Tin | AG3YLG 33XD24 164551825746 mm4125 mm---13.7 mmModified Bottom€253.66
OSG 142008 Spiral Flute Tap Bottom #6x32 Ticn | AG3YLH 33XE82 14200811/16"22"---0.141"Bottoming€43.77
OSG 142108 Spiral Flute Tap Bottom #8x32 Ticn | AG3YLJ 33XE83 1421083/4"22 1/8"---0.168"Bottoming€43.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1432505 Spiral Flute Tap Bottom 1/2 Inch x 20 Tin
€80.59 /unit